50111732

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50111732

Leuze Photoelectric Sensors

50111732

Leuze Photoelectric Sensors
LSER 3B/44.1,5000, Throughbeam
MFG Item Number
50111732
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50111732
LSER 3B/44.1,5000, Throughbeam

Series Information

Specifications

Specifications
Manufacturer Part Number 50111732
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description LSER 3B/44.1,5000, Throughbeam photoelectric sensor receiver
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP, NPN
Operating Mode Dark On, Light On
Connection Type Cable
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs