50112117
Leuze Photoelectric Sensors, HRTR 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112117

Leuze Photoelectric Sensors, HRTR 2 Series

50112117

Leuze Photoelectric Sensors, HRTR 2 Series
HRTR 2/42-30F,150-S12, Diffuse
MFG Item Number
50112117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HRTR 2 Series
Item #
50112117
HRTR 2/42-30F,150-S12, Diffuse

HRTR 2 Series Information

  • Miniature diffuse reflection light scanner with visible red light
  • Homogenous,focussed light beam with a very small,laser‑like light spot
  • Very good background suppression
  • 3 permanently set scanning ranges: 15mm,30mm or 50mm
  • Miniature construction with temperaturestable plastic housing with protection class IP 67 and 2 inlaid metal fastening sleeves for secure mounting

Specifications

Specifications
Manufacturer Part Number 50112117
Manufacturer Leuze
Product Series HRTR 2
Family Series Leuze Photoelectric Sensors, HRTR 2 Series
Description HRTR 2/42-30F,150-S12, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 1.18 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Light On
Output Type PNP/NPN
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Frequency 700 Hz
Scan Type Background Suppression
Approvals CE, cURus
Net Weight 0.03 lbs
Gross Weight 0.055 lbs