50112127

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112127

Leuze Photoelectric Sensors

50112127

Leuze Photoelectric Sensors
LSSR 2, Throughbeam photoelectric
MFG Item Number
50112127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50112127
LSSR 2, Throughbeam photoelectric

Series Information

Specifications

Specifications
Manufacturer Part Number 50112127
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description LSSR 2, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 6.56 '
Optimum Range 5.24 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Max Load Current 0.05 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 385 Hz
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs