Series Information
| Manufacturer Part Number | 50112133 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LSER 2/42D, Throughbeam photoelectric sensor receiver |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 6.56 ' |
| Optimum Range | 5.24 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 2 |
| Output Type | PNP, NPN |
| Operating Mode | Dark On |
| Connection Type | Cable |
| Max Load Current | 0.05 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 385 Hz |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |