Series Information
| Manufacturer Part Number | 50112417 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | MSP 290i - 511 N 00, Modular scanner portal |
| Type | Barcode Reader |
| Reading Distance | 200-2,400 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | RS 232, RS 422 |
| Connection Type | Cable |
| Display Type | None |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |