50113438
Leuze Photoelectric Sensors, KRTM20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50113438

Leuze Photoelectric Sensors, KRTM20 Series

50113438

Leuze Photoelectric Sensors, KRTM20 Series
KRTM 20M/C-20-6526-S12, Contrast
MFG Item Number
50113438
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, KRTM20 Series
Item #
50113438
KRTM 20M/C-20-6526-S12, Contrast

KRTM20 Series Information

  • Static teach‑in
  • RGB transmitter
  • Digital switching frequency 50kHz or 25kHz
  • Resolution of 70 gray levels at the digital output
  • Resolution of 400 gray levels at the analog output
  • Analog output 1 ... 10mA
  • Changeover to the switching threshold
  • Changeover to the analysis depth
  • L/D switching
  • Pulse stretching

Specifications

Specifications
Manufacturer Part Number 50113438
Manufacturer Leuze
Product Series KRTM20
Family Series Leuze Photoelectric Sensors, KRTM20 Series
Description KRTM 20M/C-20-6526-S12, Contrast sensor
Power Type DC
Light Source LED-RGB
Light Spot Dimensions 4 mm x 1.2 mm
Scanning Range 20 mm
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Switching Element PNP
Switching Principle Light On, Dark On
Frequency 50,000 Hz
Composition Metallic
Operating Temperature -13-140 °F
Protection Rating IP67
Package Style Cubic
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs