50113665

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50113665

Leuze Sensors, AMS 300i Series

50113665

Leuze Sensors, AMS 300i Series
AMS 300i 40 H, Optical distance
MFG Item Number
50113665
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, AMS 300i Series
Item #
50113665
AMS 300i 40 H, Optical distance

AMS 300i Series Information

  • Simultaneous calculation and monitoring of position and speed
  • Integrated interface diversity for problem‑free integration into a large array of control systems
  • Red light laser for simple alignment and real‑time position measurement
  • Integrated intelligent mounting solution for simple alignment and fastening
  • Plain‑text display in 5 languages for international use
  • With the PROFINET and PROFIBUS variants,a parallel SSI interface is available

Specifications

Specifications
Manufacturer Part Number 50113665
Manufacturer Leuze
Product Series AMS 300i
Family Series Leuze Sensors, AMS 300i Series
Description AMS 300i 40 H, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 200-40,000 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type RS 232, RS 422
Connection Type 5 Pin M12 Connector
Display Type LCD
Composition Metallic
Protection Rating IP65
Operating Temperature -22-122 °F
Approvals CDRH, CE, cULus
Comments Integrated Heating
Net Weight 0 lbs
Gross Weight 0 lbs