50113991

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50113991

Leuze Sensors, HRTU 420 Series

50113991

Leuze Sensors, HRTU 420 Series
HRTU 420/4NO.2-S8, Ultrasonic sensor
MFG Item Number
50113991
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HRTU 420 Series
Item #
50113991
HRTU 420/4NO.2-S8, Ultrasonic sensor

HRTU 420 Series Information

  • Small ultrasonic scanner in plastic housing with protection class IP67
  • Various opening angles and sound cone geometries
  • Switching behavior largely independent of surface properties
  • Precise switching point adjustment through teach‑in on the device and via a cable
  • Protection against erroneous operation by automatically locking teach button

Specifications

Specifications
Manufacturer Part Number 50113991
Manufacturer Leuze
Product Series HRTU 420
Family Series Leuze Sensors, HRTU 420 Series
Description HRTU 420/4NO.2-S8, Ultrasonic sensor
Sensing Range 1.56-15.72 "
Voltage 12-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.2 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs