50113996

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50113996

Leuze Sensors, HRTU 412 Series

50113996

Leuze Sensors, HRTU 412 Series
HRTU 412/4NC.2-S12, Ultrasonic
MFG Item Number
50113996
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HRTU 412 Series
Item #
50113996
HRTU 412/4NC.2-S12, Ultrasonic

HRTU 412 Series Information

  • Small ultrasonic scanner in M12 round housing in protection class IP 67
  • Various opening angles and sound cone geometries
  • Switching behavior largely independent of surface properties
  • Precise switching point adjustment through teach‑in via a cable

Specifications

Specifications
Manufacturer Part Number 50113996
Manufacturer Leuze
Product Series HRTU 412
Family Series Leuze Sensors, HRTU 412 Series
Description HRTU 412/4NC.2-S12, Ultrasonic sensor
Diameter 12 mm
Sensing Range 1.56-15.72 "
Voltage 12-30 VDC
Sensing Type End
Output Type PNP
Output Function NC
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Max Load Current 0.2 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs