50115053

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50115053 Leuze Photoelectric Sensors, SET 20xIPRK 18/A L.46

MFG Item Number
50115053

50115053 Leuze Photoelectric Sensors, SET 20xIPRK 18/A L.46

MFG Item Number
50115053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50115053
SET 20xIPRK 18/A L.46

Series Information

Specifications

Specifications
Manufacturer Part Number 50115053
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Polarized retro-reflective photoelectric sensor
Beam Type Red LED
Max Range 7.87 '
Connection Type 5 Pin M12 Connector
Operating Mode Light/Dark On
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Comments Polarized Retroreflective
Net Weight 0 lbs
Gross Weight 0 lbs