Series Information
| Manufacturer Part Number | 50115803 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | GS 754B/C4-27-S12, Forked photoelectric sensor |
| Light Source | LED-Infrared |
| Power Type | DC |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Response Time | 12 ms |
| Sensing Width | 27 mm |
| Composition | Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -4-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.75 lbs |