50116856
Leuze Photoelectric Sensors, PRK 318B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50116856

Leuze Photoelectric Sensors, PRK 318B Series

50116856

Leuze Photoelectric Sensors, PRK 318B Series
PRK318B/2N, Polarized
MFG Item Number
50116856
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRK 318B Series
Item #
50116856
PRK318B/2N, Polarized

PRK 318B Series Information

  • Polarized retro‑reflective photoelectric sensor using visible red light
  • Axial and 90 Degree light beam gate for flexible integration
  • Active suppression of extraneous light A2LS
  • Fast alignment through brightVision
  • Simple fine adjustment via omni‑mount
  • Embedded mounting option
  • Robust plastic housing acc.to IP 67 for industrial application
  • Complementary outputs for light/dark switching

Specifications

Specifications
Manufacturer Part Number 50116856
Manufacturer Leuze
Product Series PRK 318B
Family Series Leuze Photoelectric Sensors, PRK 318B Series
Description PRK318B/2N, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs