Series Information
| Manufacturer Part Number | 50122066 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | PRK5/4X-200-M8.1, Polarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 19.68 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable with Snap-in M8 Connector |
| Operating Mode | Light On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 500 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |