50122592

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50122592

Leuze Photoelectric Sensors

50122592

Leuze Photoelectric Sensors
FT28.3/4P, Energetic diffuse sensor
MFG Item Number
50122592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50122592
FT28.3/4P, Energetic diffuse sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50122592
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description FT28.3/4P, Energetic diffuse sensor
Power Type DC
Beam Type Visible Red
Max Range 9.84 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Energetic Diffuse Reflection
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs