50126482

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50126482

Leuze Photoelectric Sensors

50126482

Leuze Photoelectric Sensors
GF-ETG-SS-650-IQ
MFG Item Number
50126482
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50126482
GF-ETG-SS-650-IQ

Series Information

Specifications

Specifications
Manufacturer Part Number 50126482
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description GF-ETG-SS-650-IQ
Max Detection Range 0.9 mm
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Composition Metallic
Length 5 m
Comments Stainless Steel Sheathing
Net Weight 0 lbs
Gross Weight 0 lbs