50128011
Leuze Photoelectric Sensors, GS 63B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128011

Leuze Photoelectric Sensors, GS 63B Series

50128011

Leuze Photoelectric Sensors, GS 63B Series
GS 63B/6-S8, Forked photoelectric
MFG Item Number
50128011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GS 63B Series
Item #
50128011
GS 63B/6-S8, Forked photoelectric

GS 63B Series Information

  • High switching frequency and short response time guarantee very good repeatability
  • Easy adjustment via lockable teach button or teach input
  • Slimline‑design (reduced fork height) for installation directly at the dispensing edge
  • ALC (auto level control) function: maximum function reserve via automatic online optimization of the switching threshold
  • Warning output for indicating teach or function errors
The chemically nickel‑plated metal housing of this optical forked photoelectric sensor is ideal for applications in the foodstuffs sector where it is critical that no paint chipping occurs.The flat fork enables installation in a groove directly at the dispensing edge to achieve – together with the short response time ‑ a high dispensing accuracy.With a 3 mm mouth width and 60 mm mouth depth,the sensor is also very well suited for wide labels.

Specifications

Specifications
Manufacturer Part Number 50128011
Manufacturer Leuze
Product Series GS 63B
Family Series Leuze Photoelectric Sensors, GS 63B Series
Description GS 63B/6-S8, Forked photoelectric sensor
Light Source LED-Infrared
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Response Time 0.05 ms
Frequency 10,000 Hz
Sensing Width 3 mm
Composition Metallic
Protection Rating IP67
Operating Temperature -4-140 °F
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.225 lbs