50128169

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128169

Leuze Inductive Proximity

50128169

Leuze Inductive Proximity
IS 218FM/4NO.5-5E0-S12, Inductive
MFG Item Number
50128169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
50128169
IS 218FM/4NO.5-5E0-S12, Inductive

Series Information

Specifications

Specifications
Manufacturer Part Number 50128169
Manufacturer Leuze
Family Series Leuze Inductive Proximity
Description IS 218FM/4NO.5-5E0-S12, Inductive switch
Power Type DC
Range 4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.075 lbs
Gross Weight 0.1385 lbs