The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50109697
Leuze Inductive Proximity, IS 218 Series
Product Description
IS 218MM/4NO-8N0-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
6.4 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109693
Leuze Inductive Proximity, IS 218 Series
Product Description
IS 218MM/4NO-5E0-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
4 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
50128163
Leuze Inductive Proximity, IS 230 Series
Product Description
IS 230FM/4NO.5-10E-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
8.1 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109673
Leuze Inductive Proximity, IS 212 Series
Product Description
IS 212MM/4NO-4E0-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
3.2 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Sensor ISS 244PP.1/44-20E-S12
Specifications
Specifications
Power Type
DC
Range
16.2 mm
Connection Type
4 Pin M12 Connector
Output Type
NO/NC PNP
Body Composition
Non-Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
Top
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
50109727
Leuze Inductive Proximity, IS230 Series
Product Description
IS 230MM/4NO-40N-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
32.4 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109710
Leuze Inductive Proximity, IS 218 Series
Product Description
ISS 218MM/4NO-20N-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
16.2 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109685
Leuze Inductive Proximity, IS 212 Series
Product Description
ISS 212MM/4NO-4E0-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
3.2 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
IS 218FM/4NO.5-5E0-S12, Inductive
Specifications
Specifications
Power Type
DC
Range
4 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
IS 230MM/1NO.3-15N, Inductive switch
Specifications
Specifications
Diameter
30 mm
Range
12.1 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
10-320 VAC/VDC
Sensing Type
End
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Leuze
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved