50128288
Leuze Light Curtains, CSR 780 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128288

Leuze Light Curtains, CSR 780 Series

50128288

Leuze Light Curtains, CSR 780 Series
CSR780-01-96/GWHE-M12
MFG Item Number
50128288
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CSR 780 Series
Item #
50128288
CSR780-01-96/GWHE-M12

CSR 780 Series Information

  • Transmitter and receiver in one housing
  • Reflection principle against a reflector
  • Complete detection of small objects (e. g. 10 mm x 10 mm x 1 mm)
  • Max. object speed 3.5 m/s
  • Readjustment when soiled
  • Warning output for prefailure message
  • Time‑saving adjustment by means of teach‑in
The CSR 780 is a switching light curtain that functions according to the reflection principle and has high resolution and fast response time specifically for counting objects on machines or for ejection monitoring.

Specifications

Specifications
Manufacturer Part Number 50128288
Manufacturer Leuze
Product Series CSR 780
Family Series Leuze Light Curtains, CSR 780 Series
Description CSR780-01-96/GWHE-M12, Retro-reflective light curtain
Type Transmitter + Receiver
Voltage 18-30 VDC
Operating Range 0-0.7 m
Connection M12 Plug
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs