50128542

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128542 Leuze Photoelectric Sensors, Polarized retro-reflective

MFG Item Number
50128542

50128542 Leuze Photoelectric Sensors, Polarized retro-reflective

MFG Item Number
50128542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50128542
Polarized retro-reflective

Series Information

Specifications

Specifications
Manufacturer Part Number 50128542
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Red LED
Max Range 23.62 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with Connector
Operating Mode Light/Dark On
Output Type PNP
Composition Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Polarization Filter No
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs