Series Information
| Manufacturer Part Number | 50129661 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | BCL 900i SN 102, Stationary bar code reader |
| Type | Stationary Barcode Reader |
| Light Source | Laser-Red |
| Code Type | 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, UPC |
| Reading Distance | 525-1,500 mm |
| Voltage | 20-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | Ethernet, EtherNet/IP, RS 232, RS 422 |
| Number of Connections | 4 |
| Connection Type | 17 Pin M12 Connector, 4 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CDRH, CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |