Obsolete
Series Information
| Manufacturer Part Number | 50130022 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Inductive Proximity |
| Description | Typ. operating range limit Sn: 5 mm/013/010Supply voltage: 10 ... 30 V, DC/013/010Digital switching |
| Shielding | Shielded |
| Power Type | DC |
| Range | 5 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | LED |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Length | 78.74 " |
| Approvals | CE |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.145 lbs |