Series Information
| Manufacturer Part Number | 50130111 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Sensor RKL 3B/6.221-S8 |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 13.12 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M8 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | Push-Pull |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 2,000 Hz |
| Polarization Filter | No |
| Approvals | CE |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.045 lbs |