Series Information
| Manufacturer Part Number | 50130468 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | PRK49C.UCH/TS-TB, Polarized retro-reflective photoelectric sensor |
| Power Type | AC, DC |
| Beam Type | Visible Red |
| Max Range | 98.42 ' |
| Voltage | 20-250 VAC, 20-250 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Spring Terminals |
| Operating Mode | Light On |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 25 Hz |
| Polarization Filter | Yes |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |