50131325
Leuze Light Curtains, CSL 505 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50131325

Leuze Light Curtains, CSL 505 Series

50131325

Leuze Light Curtains, CSL 505 Series
CSL505-R12.5-688-M8, Light curtain
MFG Item Number
50131325
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CSL 505 Series
Item #
50131325
CSL505-R12.5-688-M8, Light curtain

CSL 505 Series Information

  • Different measurement field lengths
  • Selectable resolution
  • M8 connector plug
  • Slim housing
  • Operating range up to 5 m
  • Short cycle time
  • Prefailure message (soiling)
The cost‑optimized,CSL 505 switching light curtain is specially designed for simple applications.With its slim design,integrated evaluation unit and large opening angle for quick and simple alignment,it can be used for projection monitoring,free field monitoring and object detection.

Specifications

Specifications
Manufacturer Part Number 50131325
Manufacturer Leuze
Product Series CSL 505
Family Series Leuze Light Curtains, CSL 505 Series
Description CSL505-R12.5-688-M8, Light curtain receiver
Type Receiver
Voltage 18-30 VDC
Operating Range 0.3-5 m
Connection M8 Plug
Blanking Yes
Protection Rating IP65
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs