Series Information
| Manufacturer Part Number | 50133966 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LV463.XV7/2T, Fiber optic amplifier |
| Power Type | DC |
| Light Source | LED |
| Voltage | 10-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Switching Current | 0.1 A |
| Status Indicator | Yes |
| Switching Type | Light/Dark On |
| Signal Output | NPN |
| Frequency | 50,000 Hz |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Composition | Non-Metallic |
| Protection Rating | IP50, NEMA 1 |
| Connection Type | Cable |
| Length | 2 m |
| Response Time | 0.01 ms |
| Approvals | CE, cULus |
| Comments | Scanning Range depending on the Fiber Optics used |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |