50134367

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134367

Leuze Photoelectric Sensors

50134367

Leuze Photoelectric Sensors
PRK15/2, Polarized retro-reflective
MFG Item Number
50134367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50134367
PRK15/2, Polarized retro-reflective

Series Information

Specifications

Specifications
Manufacturer Part Number 50134367
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description PRK15/2, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 26.24 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs