Series Information
| Manufacturer Part Number | 50134447 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Sensor PRK49C.1/4P-TB |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 98.42 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Spring Terminals |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 500 Hz |
| Polarization Filter | Yes |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |