Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50134493 Leuze Photoelectric Sensors, LS 25B Series, LSE 25B/44.2-S12, Throughbeam
50134493 Leuze Photoelectric Sensors, LS 25B Series, LSE 25B/44.2-S12, Throughbeam
This item cannot be canceled or returned
Description
Photoelectric Sensors, LS 25B Series
LSE 25B/44.2-S12, Throughbeam
LS 25B Series Information
- Throughbeam Photoelectric Sensor with Infrared Light Source
- High‑Precision Adjustment by Potentiometer on Transmitter and Receiver
- Snap‑Locking Connector for Time‑Saving Installation
Specifications
Specifications
| Manufacturer Part Number |
50134493 |
| Manufacturer |
Leuze |
| Product Series |
LS 25B |
| Family Series |
Leuze Photoelectric Sensors, LS 25B Series |
| Description |
LSE 25B/44.2-S12, Throughbeam photoelectric sensor receiver |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
787.4 ' |
| Optimum Range |
656.16 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
2 |
| Output Type |
PNP |
| Operating Mode |
Dark On, Light On |
| Connection Type |
4 Pin M12 Connector |
| Max Load Current |
0.1 A |
| Package Style |
Cubic |
| Composition |
Non-Metallic |
| Protection Rating |
IP66, IP67 |
| Frequency |
100 Hz |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50134493
Leuze Photoelectric Sensors, LS 25B Series