Series Information
| Manufacturer Part Number | 50134523 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LSS 25B.2-S8, Throughbeam photoelectric sensor transmitter |
| Power Type | DC |
| Beam Type | Infrared |
| Max Range | 787.4 ' |
| Optimum Range | 656.16 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M8 Connector |
| Max Load Current | 0.1 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP66, IP67 |
| Frequency | 100 Hz |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |