Series Information
| Manufacturer Part Number | 50135419 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LSSR 55,300-S12 Ex, Throughbeam photoelectric sensor transmitter |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 32.8 ' |
| Optimum Range | 27.88 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable with M12 Connector |
| Max Load Current | 0.1 A |
| Package Style | Cubic |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,000 Hz |
| Approvals | CE, EX |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |