Series Information
| Manufacturer Part Number | 50135709 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | LCS-1M18M-F08PNC-K020P, Capacitive sensor |
| Diameter | 18 mm |
| Number of Wires | 3-Wire |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Range | 8 mm |
| Connection Type | 2 Meter Cable |
| Output Type | PNP |
| Output Circuit | NC |
| Status Indicator | Yes |
| Composition | Metallic |
| Enclosure | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |