50136113

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50136113

Leuze Sensors, DMU330 Series

50136113

Leuze Sensors, DMU330 Series
DMU330-3500.3/2VK-M12, Ultrasonic
MFG Item Number
50136113
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DMU330 Series
Item #
50136113
DMU330-3500.3/2VK-M12, Ultrasonic

DMU330 Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media, ...
  • Small dead zone at long scanning range
  • 1 analog output 0 ... 10V or 4 ... 20mA
  • 1 switching output (PNP or NPN)
  • NO/NC function reversible
  • Both outputs can easily be taught using a button
  • Stable plastic design
  • Temperature‑compensated scanning range

Specifications

Specifications
Manufacturer Part Number 50136113
Manufacturer Leuze
Product Series DMU330
Family Series Leuze Sensors, DMU330 Series
Description DMU330-3500.3/2VK-M12, Ultrasonic distance sensor
Diameter 30 mm
Sensing Range 9.84-137.76 "
Angle 7 °
Voltage 12-30 VDC
Sensing Type End
Output Type 0-10 V, NPN
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Non-Metallic
Max Load Current 0.1 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs