50137174
Leuze Photoelectric Sensors, 3C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50137174

Leuze Photoelectric Sensors, 3C Series

50137174

Leuze Photoelectric Sensors, 3C Series
LS3C.B/8X-M8, Throughbeam
MFG Item Number
50137174
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 3C Series
Item #
50137174
LS3C.B/8X-M8, Throughbeam

3C Series Information

  • Throughbeam Photoelectric Sensor
  • Transmitter Device
  • Guaranteed Operating Range

Specifications

Specifications
Manufacturer Part Number 50137174
Manufacturer Leuze
Product Series 3C
Family Series Leuze Photoelectric Sensors, 3C Series
Description LS3C.B/8X-M8, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 32.8 '
Optimum Range 27.88 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs