50137205
Leuze Photoelectric Sensors, 3C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50137205

Leuze Photoelectric Sensors, 3C Series

50137205

Leuze Photoelectric Sensors, 3C Series
LE3CL1.1/4W-M8, Throughbeam
MFG Item Number
50137205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 3C Series
Item #
50137205
LE3CL1.1/4W-M8, Throughbeam

3C Series Information

  • Throughbeam Photoelectric Sensor
  • Transmitter Device
  • Guaranteed Operating Range

Specifications

Specifications
Manufacturer Part Number 50137205
Manufacturer Leuze
Product Series 3C
Family Series Leuze Photoelectric Sensors, 3C Series
Description LE3CL1.1/4W-M8, Throughbeam photoelectric sensor receiver
Power Type DC
Max Range 32.8 '
Optimum Range 16.4 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Light On
Connection Type 4 Pin M8 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 3,000 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs