50138442

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50138442 Leuze Photoelectric Sensors, Diffuse sensor with background

MFG Item Number
50138442

50138442 Leuze Photoelectric Sensors, Diffuse sensor with background

MFG Item Number
50138442
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50138442
Diffuse sensor with background

Series Information

Specifications

Specifications
Manufacturer Part Number 50138442
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Diffuse sensor with background suppression
Power Type DC
Beam Type Red LED
Max Range 15.75 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0.095 lbs
Gross Weight 0.095 lbs