50139627

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50139627

Leuze Photoelectric Sensors

50139627

Leuze Photoelectric Sensors
Diffuse sensor with background
MFG Item Number
50139627
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50139627
Diffuse sensor with background

Series Information

Specifications

Specifications
Manufacturer Part Number 50139627
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Diffuse sensor with background suppression
Power Type DC
Beam Type Red LED
Max Range 23.6 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs