Series Information
| Manufacturer Part Number | 50143342 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Safety Relays |
| Description | LBK Controller For Radar Sensor |
| Type | LBK Controller |
| Application | Muting |
| Voltage | 28 VDC |
| Power Consumption (DC) | 3.8 W |
| Instantaneous Contacts | 1NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| Terminal Style | Fixed |
| Mounting | DIN Rail |
| Standards | ENIEC62061, ENISO13849-1, IEC61508 |
| Approvals | CE, UL |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.95 lbs |