Series Information
| Manufacturer Part Number | 50143343 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | LBK Safety Radar Sensor, Stationary Danger Zone Guarding, Stationary Access Guarding |
| Type | Radar Sensor |
| Measurement Range | 0-4,000 mm |
| Light Source | LED |
| Voltage | 9.6-14.4 VDC |
| Nominal Voltage | 12 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | No |
| Connection Type | 5 Pin M12 Connector |
| Display Type | LED Indicator |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -22-140 °F |
| Approvals | CE, UL, TUV |
| Net Weight | 0.485 lbs |
| Gross Weight | 0.775 lbs |