Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50144061 Leuze Sensors, FBPS 617i 17 SM 100 H

MFG Item Number
50144061

50144061 Leuze Sensors, FBPS 617i 17 SM 100 H

MFG Item Number
50144061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
50144061
FBPS 617i 17 SM 100 H

Series Information

Specifications

Specifications
Manufacturer Part Number 50144061
Manufacturer Leuze
Family Series Leuze Sensors
Description Bar code positioning system
Light Source Laser-Red
Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type SSI, USB
Connection Type 5 Pin M12 Connector
Display Type LED
Protection Rating IP65
Operating Temperature -31-140 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs