Series Information
| Manufacturer Part Number | 50148196 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Polarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 6.56 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M8 Connector |
| Operating Mode | Light/Dark On |
| Output Type | PNP/NPN, Push-Pull |
| Max Load Current | 0.015 A |
| Composition | Metallic |
| Protection Rating | IP67, IP68, IP69K |
| Frequency | 3,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus |
| Comments | Polarized Retroreflective |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |