502-0109
NTE Electronics Potentiometers, SPECTROL 534 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

502-0109

NTE Electronics Potentiometers, SPECTROL 534 Series

502-0109

NTE Electronics Potentiometers, SPECTROL 534 Series
POTENTIOMETER, 2W 100K
MFG Item Number
502-0109
More specs
This item cannot be canceled or returned

Obsolete

Description

Potentiometers, SPECTROL 534 Series
Item #
502-0109
POTENTIOMETER, 2W 100K

SPECTROL 534 Series Information

  • 100 to 100K Ohm
  • +/‑ 5% Tolerance
  • 2 Watts
  • 10 Turn Precision Winding
  • Panel Mount
Spectrol 534 Series Precision Potentiometers from NTE offer a wide range of resistances at up to 2 Watts, with a close tolerance of +/‑ 5%. These pots feature gold plated terminals and internal tracking surfaces, and a precision winding with excellent linearity.

  • Permanickel Contact
  • Gold Plated Terminals
  • Stainless Steel .25" Shaft


Videos

Specifications

Specifications
Manufacturer Part Number 502-0109
Manufacturer NTE Electronics
Product Series SPECTROL 534
Family Series NTE Electronics Potentiometers, SPECTROL 534 Series
Description POTENTIOMETER, 2W 100K
Resistance 100,000 Ohm
Tolerance % 5 %
Wattage 2 W
Taper Linear
Number of Turns 10
Composition Wirewound
Number of Gangs 1
Lead Type Solder
Operating Temperature -67-257 °F
Shaft Type Slotted
Shaft Rotation 3,600 °
Locking No
Overall Length 1.325 "
Shaft Diameter 0.2497 "
Bushing Size 0.375-32
Mounting Panel Mount
Length 0.875 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs