Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506400

Pilz Safety Switches

506400

Pilz Safety Switches
PSEN ma2.1p-10/3mm/1switch
MFG Item Number
506400
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506400
PSEN ma2.1p-10/3mm/1switch

Series Information

Specifications

Specifications
Manufacturer Part Number 506400
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma2.1p-10/3mm/1switch
Contacts 1NO, 1NC
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.0444 lbs
Gross Weight 0.055 lbs
Alternatives
506406
506406
Pilz Safety Switches
506401
506401
Pilz Safety Switches
506405
506405
Pilz Safety Switches