Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

506405

Pilz Safety Switches

506405

Pilz Safety Switches
PSEN ma2.1p-10/PSEN2.1-10/3mm/1unit
MFG Item Number
506405
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506405
PSEN ma2.1p-10/PSEN2.1-10/3mm/1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 506405
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma2.1p-10/PSEN2.1-10/3mm/1unit
Contacts 1NO, 1NC
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.0881 lbs
Gross Weight 0.0994 lbs
Alternatives
512110
512110
Pilz Safety Switches
506406
506406
Pilz Safety Switches
506400
506400
Pilz Safety Switches