Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 50720 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 2in. COND SILL PLATE (4SCREWS) |
| Connection Type | Conduit |
| Trade Size | 2 " |
| Material | Aluminum |
| Protection Rating | Outdoor |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |