50730
Icotek Cable Entries, KEL-DPZ 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50730

Icotek Cable Entries, KEL-DPZ 24 Series

50730

Icotek Cable Entries, KEL-DPZ 24 Series
Cable Entry Plate, KEL-DPZ 24/32,
MFG Item Number
50730
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DPZ 24 Series
Item #
50730
Cable Entry Plate, KEL-DPZ 24/32,

KEL-DPZ 24 Series Information

  • Dual Sealing According to IP65/IP66/NEMA Type 12
  • Automatic Sealing and Strain Relief for the Cable
  • Fast and Easy Assembly
  • High Cable Density
  • Hygienic Design
KEL‑DPZ entry plates are designed to route and seal up to 121 cables without connectors or fiber optics (from 1.5 mm to 22 mm in diameter) in limited space. The KEL‑DPZ products are a cost and time saving alternative to traditional cable glands. The assembly of the KEL‑DPZ 24 with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ 24 provides strain relief and protection up to IP66 / NEMA type 12. The size DPZ 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 50730
Manufacturer Icotek
Product Series KEL-DPZ 24
Family Series Icotek Cable Entries, KEL-DPZ 24 Series
Description Cable Entry Plate, KEL-DPZ 24/32, Black, IP65/IP66
Total Number of Cables 32
Mounting Screws
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 21
10-15mm Dia Cables 11
Over 15mm Dia Cables 0
Cable Combinations (21) 3.2-6.5 mm, (8) 5-10.2 mm, (3) 7.5-12 mm
NEMA Rating NEMA 12
Protection Rating IP66
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
43730
43730
Icotek Cable Entries, KEL-DPZ 24 Series