Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 39180 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Mechanical Support |
| Description | Grounding Bracket, KEL-EMC-PF 24, Fits: KEL-E5, KEL24/X, KEL-U24/X, KEL-ER24/X, KEL-DPZ24/X, KEL-DPZ-E |
| Mounting | Screw |
| Composition | Metallic |
| Finish | Zinc Plated |
| Style | Bracket |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.11 lbs |