50944
Icotek Cable Entries, KEL-DPU 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50944

Icotek Cable Entries, KEL-DPU 24 Series

50944

Icotek Cable Entries, KEL-DPU 24 Series
KEL-DPU 24/14 black
MFG Item Number
50944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DPU 24 Series
Item #
50944
KEL-DPU 24/14 black

KEL-DPU 24 Series Information

  • Dual Cable Sealing with IP65/IP66/up to NEMA Type 4X
  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Snap or Screw Mounting Possible
  • High Strength & Stability
  • High Strain Relief
  • Fast and Easy Assembly
  • High Cable Density
KEL‑DPU entry plates are designed to route and seal cables without connectors (from 3.2 mm to 20.5 mm in diameter) in limited space with IP65 / IP66 / up to NEMA type 4X ratings. The KEL‑DPU is particularly characterized by its solid robust frame and the increased strain relief of the routed cables. The KEL‑DPU 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. For optional screw assembly just pierce the membranes on the integrated screw holes with the screw itself. The assembly of the KEL‑DPU with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane and push the cables through. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 50944
Manufacturer Icotek
Product Series KEL-DPU 24
Family Series Icotek Cable Entries, KEL-DPU 24 Series
Description KEL-DPU 24/14 black
Total Number of Cables 14
Mounting Screws, Snap-In 1.5-2 mm Wall Thickness
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 7
10-15mm Dia Cables 4
Over 15mm Dia Cables 3
Cable Combinations (5) 3.2-6.3 mm, (2) 4-7.5 mm, (3) 5.5-10.5 mm, (1) 8-12.5 mm, (3) 12-16.2 mm)
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.4 lbs