SDP2-24-100T
SolaHD Power Supplies, SDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SDP2-24-100T SolaHD Power Supplies, SDP Series, 50W 24V DIN PLACTIC 115/230VIN
MFG Item Number
SDP2-24-100T

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SDP2-24-100T SolaHD Power Supplies, SDP Series, 50W 24V DIN PLACTIC 115/230VIN

MFG Item Number
SDP2-24-100T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SDP Series
Item #
SDP2-24-100T
50W 24V DIN PLACTIC 115/230VIN

SDP Series Information

  • Ultra slim 15W footprint.
  • No tools required for mounting.
These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from ‑10°C to 70°C, with no derating necessary until after 60°C. Many extra "industrial" features are standard for the SDP. PowerBoost™ overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC‑DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the Sola SDP series, you can count on a high grade design.
  • PowerBoost industrial overload design.
  • Continuous short circuit protection.

Videos

Specifications

Specifications
Manufacturer Part Number SDP2-24-100T
Manufacturer SolaHD
Product Series SDP
Family Series SolaHD Power Supplies, SDP Series
Description SDP Series Low Power DIN Rail Power Supplies, Input Voltage: 85-264 Vac, 90-375 Vdc, Output Voltage: 24 -48 Vdc , Frequency: 47-63 Hz, Output Current Rating 2.1 A
Power 50 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 86-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22.5-28.5 VDC
Output Current 2.1 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
ML50.100
ML50.100
Puls Power Supplies, Mini Line Series