Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 511P0D18 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Nylon Handle W/ Clamp & Bushing, Accepts 0.35-0.69in. Dia Cable |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Handle W/Cable Range Poly Blue Size 1 .350-.700 In |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.13 lbs |